Buy more than* S$200* and get FREE SHIPPING

  • Buff Wheel Flannel

Buff Wheel Flannel TNB-300-8

2.67 (3)
Item.#
08358244
Mfr.#
TNB-300-8
Package Qty.
1PC
Ship pack of
1
17.60 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Finishing Material
Cotton cloth
Outer Diameter (phi mm)
300
Hole Diameter (phi mm)
25.4
Usage Tool
Straight grinder grinder double-edged buff grinder
Thickness (mm)
5
Maximum Rotation Speed (min-1[r. p.m])
2700
Weight (g)
About 70
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Bike Fender's Shine
1
From Japan
On 2015-11-27 15:34:22
After cloth fibers scattered away, injury was serious. Nervauf used it for the first time so I can not say anything.
This review is about item#08358271.
Buff
2
From Japan
On 2015-04-14 15:46:12
I get lots of lint.
This review is about item#08358226.
Acrylic shit polishing
5
From Japan
On 2013-12-05 11:42:27
I used it for polishing a small amount of acrylic. When polished using an acrylic polishing agent, it became shiny, it became a mirror surface.
This review is about item#08358244.