Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buff Wheel Flannel

Buff Wheel Flannel TNB-50-2

2.67 (3)
Item.#
08358271
Mfr.#
TNB-50-2
Package Qty.
1Box(5Sheet)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Cotton cloth
Weight (g)
8
2014 TRUSCO Published Page
2-1808
Maximum Rotation Speed (min-1[r. p.m])
16000
Purpose
Resin, wood, bamboo polishing. (mainly for polishing and glazing.) Required tool: straight grinder, double ended grinder, buff grinder.
Thickness (mm)
5
TRUSCO Part Number
261-6475
Outer Diameter (phi mm)
50
Hole Diameter (phi mm)
6.00
Usage Tool
Straight grinder double-edged grinder buff grinder
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Bike Fender's Shine
1
From Japan
On 2015-11-27 15:34:22
After cloth fibers scattered away, injury was serious. Nervauf used it for the first time so I can not say anything.
This review is about item#08358271.
Buff
2
From Japan
On 2015-04-14 15:46:12
I get lots of lint.
This review is about item#08358226.
Acrylic shit polishing
5
From Japan
On 2013-12-05 11:42:27
I used it for polishing a small amount of acrylic. When polished using an acrylic polishing agent, it became shiny, it became a mirror surface.
This review is about item#08358244.