Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flap (with axis) wheels (shaft diameter Φ6 mm)
  • Flap (with axis) wheels (shaft diameter Φ6 mm)
  • Flap (with axis) wheels (shaft diameter Φ6 mm)

Flap (with axis) wheels (shaft diameter Φ6 mm) UF2525

5.00 (2)
Item.#
08358305
Mfr.#
UF2525
Package Qty.
1Box(5PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x40
Outer Diameter (phi mm)
25
Number of Blades
About 50
Type
Type vertical planting
Grain Size
100
TRUSCO Part Number
144-6380
Material (Shaft)
Steel
Usage Tool
Straight grinder (air and electric)
Maximum Rotation Speed (min-1[r. p.m])
20000
Weight (g)
156
Width (mm)
25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-06-24 21:10:44
Even though it is compared with Ichiguchi, the mochi does not change very much.
This review is about item#08358576.
Polishing of round hole
5
From Japan
On 2014-10-23 13:24:32
Is it easier to use a paper whose paper quality is a bit more soft? If the hole diameter is 55 mm · · · · I want a shaft for impact driver.
This review is about item#08358944.