Buy more than* S$200* and get FREE SHIPPING

  • Flap (with axis) wheels (shaft diameter Φ6 mm)
  • Flap (with axis) wheels (shaft diameter Φ6 mm)
  • Flap (with axis) wheels (shaft diameter Φ6 mm)

Flap (with axis) wheels (shaft diameter Φ6 mm) UF3025

5.00 (2)
Item.#
08358323
Mfr.#
UF3025
Package Qty.
1Box(5PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x40
Outer Diameter (phi mm)
30
Number of Blades
About 50
Type
Vertical planting type
Grain Size
100
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
TRUSCO Part Number
144-6584
Usage Tool
Straight grinder (air and electrical)
Maximum Rotation Speed (min-1[r. p.m])
20000
Weight (g)
165
Width (mm)
25
Purpose
You can use the electric drill, drilling machines, grinding machines for commercial use, etc. Convenient for deburring, rust removal, sanding before painting, interior surface grinding and polishing metal surfaces.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-06-24 21:10:44
Even though it is compared with Ichiguchi, the mochi does not change very much.
This review is about item#08358576.
Polishing of round hole
5
From Japan
On 2014-10-23 13:24:32
Is it easier to use a paper whose paper quality is a bit more soft? If the hole diameter is 55 mm · · · · I want a shaft for impact driver.
This review is about item#08358944.