NoteBuy more than* S$200* and get FREE SHIPPING

  • Flap (with axis) wheels (shaft diameter Φ6 mm)
  • Flap (with axis) wheels (shaft diameter Φ6 mm)
  • Flap (with axis) wheels (shaft diameter Φ6 mm)

Flap (with axis) wheels (shaft diameter Φ6 mm) UF2525

5.00 (2)
Item.#
08358481
Mfr.#
UF2525
Package Qty.
1Box(5PC)
Ship pack of
1
27.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x40
Material (Shaft)
Steel
Usage Tool
Straight grinder (air and electric)
Maximum Rotation Speed (min-1[r. p.m])
20000
Weight (g)
156
Width (mm)
25
TRUSCO Part Number
144-6355
Outer Diameter (phi mm)
25
Number of Blades
About 28
Type
Type vertical planting
Grain Size
40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburr
5
From Japan
On 2016-06-24 21:10:44
Even compared with the Ichiguchi, has does not change too much.
This review is about item#08358576.
Polishing of round hole
5
From Japan
On 2014-10-23 13:24:32
I wonder if paper of paper quality and easy-to-use is better a little more soft? .... It's 55mm hole diameter of We want the axis for the impact driver.
This review is about item#08358944.