Buy more than* S$200* and get FREE SHIPPING

  • Flap (with axis) wheels (shaft diameter Φ6 mm)
  • Flap (with axis) wheels (shaft diameter Φ6 mm)
  • Flap (with axis) wheels (shaft diameter Φ6 mm)

Flap (with axis) wheels (shaft diameter Φ6 mm) UF4015

5.00 (2)
Item.#
08358804
Mfr.#
UF4015
Package Qty.
1Box(5PC)
Ship pack of
1
39.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x40
2014 TRUSCO Published Page
2-1812
Outer Diameter (phi mm)
40
Number of Blades
About110
Type
Type vertical planting
Grain Size
320
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
TRUSCO Part Number
114-6700
Material (Shaft)
Steel
Usage Tool
Straight grinder (air and electric)
Maximum Rotation Speed (min-1[r. p.m])
20000
Weight (g)
207
Width (mm)
15
Purpose
You can use the electric drill, drilling machines, grinding machines for commercial use, etc. Convenient for deburring, rust removal, sanding before painting, interior surface grinding and polishing metal surfaces.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburr
5
From Japan
On 2016-06-24 21:10:44
Even compared with the Ichiguchi, has does not change too much.
This review is about item#08358576.
Polishing of round hole
5
From Japan
On 2014-10-23 13:24:32
I wonder if paper of paper quality and easy-to-use is better a little more soft? .... It's 55mm hole diameter of We want the axis for the impact driver.
This review is about item#08358944.