Buy more than* S$200* and get FREE SHIPPING

  • Miracle Flap Wheel

Miracle Flap Wheel MR8025 60

Item.#
08360344
Mfr.#
MR8025 60
Package Qty.
1Box(5PC)
Ship pack of
1
60.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removing rust, deburring, polishing inner surface of pipes, metal, curved surface of woodworking, and deformed items.
2014 TRUSCO Published Page
2-1815
Outer Diameter (phi mm)
80
Usage Tool
Straight grinder (air / electricity)
Maximum Rotation Speed (min-1[r. p.m])
15000
Weight (g)
725
Width (mm)
25
2015 Trusco Published Pages
2 2057
Mass (per box)(g)
725
Shaft Diameter x Shaft Length (mm)
6x40
Number of Blades
About 125
Type
Diagonal planted type
Grain Size
60
TRUSCO Part Number
172-9900