Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel Phi6mm
  • Flap Wheel Phi6mm
  • Flap Wheel Phi6mm

Flap Wheel Phi6mm CP43 100

4.00 (1)
Item.#
08360807
Mfr.#
CP43 100
Package Qty.
1Box(5PC)
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Purpose
Polishing bottom, angular, flat, and curved surface.
Shaft Diameter x Shaft Length (mm)
6x40
Width (mm)
30
Outer Diameter (phi mm)
40
Number of Blades
About65
Weight (g)
270
2014 TRUSCO Published Page
2-1816
Shaft Diameter (phi mm)
6
TRUSCO Part Number
117-8164
Usage Tool
Straight grinder (air and electric)
Maximum Rotation Speed (min-1[r. p.m])
5000
Grain Size
100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
4
From Japan
On 2013-06-18 13:45:27
I have not used it but it looks good
This review is about item#08360947.