Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel Phi6mm
  • Flap Wheel Phi6mm
  • Flap Wheel Phi6mm

Flap Wheel Phi6mm CP64 150

4.00 (1)
Item.#
08360852
Mfr.#
CP64 150
Package Qty.
1Box(5PC)
Ship pack of
1
91.96 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Purpose
Polishing bottom, angular, flat, and curved surface.
Shaft Diameter x Shaft Length (mm)
6x40
Usage Tool
Straight grinder (air and electric)
Maximum Rotation Speed (min-1[r. p.m])
3000
Grain Size
150
TRUSCO Part Number
118-1351
2014 TRUSCO Published Page
2-1816
Shaft Diameter (phi mm)
6
Number of Blades
About115
Weight (g)
520
Width (mm)
40
Outer Diameter (phi mm)
60
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
4
From Japan
On 2013-06-18 13:45:27
I have not used it but it looks good
This review is about item#08360947.