Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel Phi6mm
  • Flap Wheel Phi6mm
  • Flap Wheel Phi6mm

Flap Wheel Phi6mm CP43 240

4.00 (1)
Item.#
08360886
Mfr.#
CP43 240
Package Qty.
1Box(5PC)
Ship pack of
1
63.46 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Purpose
Polishing bottom, angular, flat, and curved surface.
Shaft Diameter x Shaft Length (mm)
6x40
Outer Diameter (phi mm)
40
Number of Blades
About95
Weight (g)
270
Width (mm)
30
2014 TRUSCO Published Page
2-1816
Shaft Diameter (phi mm)
6
Usage Tool
Straight grinder (air and electric)
Maximum Rotation Speed (min-1[r. p.m])
5000
Grain Size
240
TRUSCO Part Number
117-8211
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
4
From Japan
On 2013-06-18 13:45:27
But is not yet using it I feel looks good as seen
This review is about item#08360947.