Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flap Wheel Shank

Flap Wheel Shank SS-6100

Item.#
08361412
Mfr.#
SS-6100
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Confirm the conditions of use.
2014 TRUSCO Published Page
2-1814
Material (Shaft)
Steel
Pitch
W1/4-20
Shaft Diameter (phi mm)
6
Shaft Length (mm)
100
Purpose
Shank for spin screw type flap wheel.
Material (nuts)
SPCC
Installation Tool
Straight Thunder (air electricity), flexible duct
Material (Body)
S-20C
TRUSCO Part Number
275-8661
Weight (g)
28