Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel Shank

Flap Wheel Shank SS-6040

Item.#
08361421
Mfr.#
SS-6040
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Confirm the conditions of use.
2014 TRUSCO Published Page
2-1814
Material (Shaft)
Steel
Pitch
W1/4-20
Shaft Diameter (phi mm)
6
Weight (g)
11.2
Purpose
Shank for spin screw type flap wheel.
Material (nuts)
SPCC
Installation Tool
Straight Thunder (air electricity), flexible duct
Material (Body)
S-20C
Shaft Length (mm)
40
TRUSCO Part Number
275-8652