Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel with nylon axis (diameter of axis Φ6mm)

Wheel with nylon axis (diameter of axis Φ6mm) UFN1025 120

5.00 (1)
Item.#
08361516
Mfr.#
UFN1025 120
Package Qty.
1Box(5PC)
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
Shaft Diameter x Shaft Length (mm)
6x40
Number of Blades
40
Grain Size
120
2014 TRUSCO Published Page
2-1828
Diameter x Width W (mm)
100x25
Maximum Rotation Speed (min-1[r. p.m])
3000
Usage Tool
Straight grinder (air electricity)
Weight (g)
565
TRUSCO Part Number
114-8338
Material (Shaft)
Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for taking rust and dirt of the blade in the self-polishing industry.
5
From Japan
On 2016-02-10 08:33:44
I have used this product for a while. Although the price is slightly higher than the previous purchaser, there are also prizes stocks, so I changed the purchasing destination because I can buy it stably.
This review is about item#08361613.