Buy more than* S$200* and get FREE SHIPPING

  • Wheel with nylon axis (diameter of axis Φ6mm)

Wheel with nylon axis (diameter of axis Φ6mm) UFN825 120

5.00 (1)
Item.#
08361552
Mfr.#
UFN825 120
Package Qty.
1Box(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
75.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
Number of Blades
40
Grain Size
120
2014 TRUSCO Published Page
2-1828
Diameter x Width W (mm)
80x25
Usage Tool
Straight grinder (air electricity)
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
445
TRUSCO Part Number
114-8290
Material (Shaft)
Steel
Shaft Diameter x Shaft Length (mm)
6x40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for taking rust and dirt of the blade in the self-polishing industry.
5
From Japan
On 2016-02-10 08:33:44
I have used this product for a while. Although the price is slightly higher than the previous purchaser, there are also prizes stocks, so I changed the purchasing destination because I can buy it stably.
This review is about item#08361613.