Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel with nylon axis (diameter of axis Φ6mm)
  • Wheel with nylon axis (diameter of axis Φ6mm)
  • Wheel with nylon axis (diameter of axis Φ6mm)

Wheel with nylon axis (diameter of axis Φ6mm) UFN425 240

5.00 (1)
Item.#
08361577
Mfr.#
UFN425 240
Package Qty.
1Box(5PC)
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
Shaft Diameter x Shaft Length (mm)
6x40
Number of Blades
22
Grain Size
240
2014 TRUSCO Published Page
2-1828
Diameter x Width W (mm)
40x25
Maximum Rotation Speed (min-1[r. p.m])
3000
Usage Tool
Straight grinder (air electricity)
Weight (g)
195
TRUSCO Part Number
173-0355
Material (Shaft)
Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for taking rust and dirt of the blade in the self-polishing industry.
5
From Japan
On 2016-02-10 08:33:44
I have used this product for a while. Although the price is slightly higher than the previous purchaser, there are also prizes stocks, so I changed the purchasing destination because I can buy it stably.
This review is about item#08361613.