Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel with nylon axis (diameter of axis Φ6mm)
  • Wheel with nylon axis (diameter of axis Φ6mm)
  • Wheel with nylon axis (diameter of axis Φ6mm)

Wheel with nylon axis (diameter of axis Φ6mm) UFN525 240

5.00 (1)
Item.#
08361586
Mfr.#
UFN525 240
Package Qty.
1Box(5PC)
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
Shaft Diameter x Shaft Length (mm)
6x40
Number of Blades
31
Grain Size
240
2014 TRUSCO Published Page
2-1828
Diameter x Width W (mm)
50x25
Maximum Rotation Speed (min-1[r. p.m])
3000
Usage Tool
Straight grinder (air and electric)
Weight (g)
250
TRUSCO Part Number
173-0401
Material (Shaft)
Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for taking rust and dirt of the blade in the self-polishing industry.
5
From Japan
On 2016-02-10 08:33:44
I have used this product for a while. Although the price is slightly higher than the previous purchaser, there are also prizes stocks, so I changed the purchasing destination because I can buy it stably.
This review is about item#08361613.