Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wheel with nylon axis (diameter of axis Φ6mm)
  • Wheel with nylon axis (diameter of axis Φ6mm)
  • Wheel with nylon axis (diameter of axis Φ6mm)

Wheel with nylon axis (diameter of axis Φ6mm) UFN625 240

5.00 (1)
Item.#
08361595
Mfr.#
UFN625 240
Package Qty.
1Box(5PC)
Ship pack of
1
63.75 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
Shaft Diameter x Shaft Length (mm)
6x40
Number of Blades
31
Grain Size
240
2014 TRUSCO Published Page
2-1828
Diameter x Width W (mm)
60x25
Maximum Rotation Speed (min-1[r. p.m])
3000
Usage Tool
Straight grinder (air and electric)
Weight (g)
285
TRUSCO Part Number
173-0452
Material (Shaft)
Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use to take the knife of rust and dirt in the polishing industry of self-employed.
5
From Japan
On 2016-02-10 08:33:44
Before you from not using this product. Price has become a little higher than the previous purchase, but there is also a prize stock, has changed the purchase I think that I can buy a stable manner.
This review is about item#08361613.