Buy more than* S$200* and get FREE SHIPPING

  • Wheel with nylon axis (diameter of axis Φ6mm)
  • Wheel with nylon axis (diameter of axis Φ6mm)
  • Wheel with nylon axis (diameter of axis Φ6mm)

Wheel with nylon axis (diameter of axis Φ6mm) UFN825 240

5.00 (1)
Item.#
08361604
Mfr.#
UFN825 240
Package Qty.
1Box(5PC)
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
Weight (g)
445
TRUSCO Part Number
114-8303
Diameter x Width W (mm)
80x25
Usage Tool
Straight grinder (air and electrical)
Maximum Rotation Speed (min-1[r. p.m])
3000
Grain Size
240
Number of Blades
46
Shaft Diameter x Shaft Length (mm)
6x30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for taking rust and dirt of the blade in the self-polishing industry.
5
From Japan
On 2016-02-10 08:33:44
I have used this product for a while. Although the price is slightly higher than the previous purchaser, there are also prizes stocks, so I changed the purchasing destination because I can buy it stably.
This review is about item#08361613.