Buy more than* S$200* and get FREE SHIPPING

  • Wheel with nylon axis (diameter of axis Φ6mm)

Wheel with nylon axis (diameter of axis Φ6mm) UFN425 320

5.00 (1)
Item.#
08361622
Mfr.#
UFN425 320
Package Qty.
1Box(5PC)
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
2014 TRUSCO Published Page
2-1828
Diameter x Width W (mm)
40x25
Usage Tool
Straight grinder (air electricity)
Weight (g)
195
TRUSCO Part Number
173-0363
Maximum Rotation Speed (min-1[r. p.m])
3000
Material (Shaft)
Steel
Shaft Diameter x Shaft Length (mm)
6x40
Number of Blades
23
Grain Size
320
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for taking rust and dirt of the blade in the self-polishing industry.
5
From Japan
On 2016-02-10 08:33:44
I have used this product for a while. Although the price is slightly higher than the previous purchaser, there are also prizes stocks, so I changed the purchasing destination because I can buy it stably.
This review is about item#08361613.