Buy more than* S$200* and get FREE SHIPPING

  • Wheel with nylon axis (diameter of axis Φ6mm)

Wheel with nylon axis (diameter of axis Φ6mm) UFN525 320

5.00 (1)
Item.#
08361631
Mfr.#
UFN525 320
Package Qty.
1Box(5PC)
Ship pack of
1
56.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
Usage Tool
Straight grinder (air electricity)
Weight (g)
250
TRUSCO Part Number
173-0410
Material (Shaft)
Steel
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
3000
Number of Blades
33
Grain Size
320
2014 TRUSCO Published Page
2-1828
Diameter x Width W (mm)
50x25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use to take the knife of rust and dirt in the polishing industry of self-employed.
5
From Japan
On 2016-02-10 08:33:44
Before you from not using this product. Price has become a little higher than the previous purchase, but there is also a prize stock, has changed the purchase I think that I can buy a stable manner.
This review is about item#08361613.