Buy more than* S$200* and get FREE SHIPPING

  • Wheel with nylon axis (diameter of axis Φ6mm)

Wheel with nylon axis (diameter of axis Φ6mm) UFN525 600

5.00 (1)
Item.#
08361683
Mfr.#
UFN525 600
Package Qty.
1Box(5PC)
Ship pack of
1
56.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
TRUSCO Part Number
173-0428
Material (Shaft)
Steel
Shaft Diameter x Shaft Length (mm)
6x40
Number of Blades
40
Grain Size
600
Maximum Rotation Speed (min-1[r. p.m])
3000
2014 TRUSCO Published Page
2-1828
Diameter x Width W (mm)
50x25
Usage Tool
Straight grinder (air electricity)
Weight (g)
250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for taking rust and dirt of the blade in the self-polishing industry.
5
From Japan
On 2016-02-10 08:33:44
I have used this product for a while. Although the price is slightly higher than the previous purchaser, there are also prizes stocks, so I changed the purchasing destination because I can buy it stably.
This review is about item#08361613.