Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM1025 120

Item.#
08361717
Mfr.#
FM1025 120
Package Qty.
1Box(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Usage Tool
Straight grinder (air and electric)
Weight (g)
620
TRUSCO Part Number
173-0291
Shaft Diameter x Shaft Length (mm)
6x38
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Number of Blades
28 28 non-woven paper
Grain Size
120
Outer Diameter (phi mm)
100