Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM5025 120

Item.#
08361735
Mfr.#
FM5025 120
Package Qty.
1Box(5PC)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Outer Diameter (phi mm)
50
Usage Tool
Straight grinder (air and electric)
Weight (g)
295
TRUSCO Part Number
173-0088
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Shaft Diameter x Shaft Length (mm)
6x38
Number of Blades
21 21 non-woven paper
Grain Size
120