Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Mix Wheel

Nylon Mix Wheel FM1025 180

Item.#
08361841
Mfr.#
FM1025 180
Package Qty.
1Box(5PC)
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Outer Diameter (phi mm)
100
Usage Tool
Straight grinder (air and electric)
Weight (g)
620
TRUSCO Part Number
173-0304
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Shaft Diameter x Shaft Length (mm)
6x38
Number of Blades
38 38 non-woven paper
Grain Size
180