Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM5025 180

Item.#
08361866
Mfr.#
FM5025 180
Package Qty.
1Box(5PC)
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Weight (g)
295
TRUSCO Part Number
173-0096
Shaft Diameter x Shaft Length (mm)
6x38
Number of Blades
26 26 non-woven paper
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Grain Size
180
Outer Diameter (phi mm)
50
Usage Tool
Straight grinder (air and electric)