Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM6025 180

Item.#
08361875
Mfr.#
FM6025 180
Package Qty.
1Box(5PC)
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
TRUSCO Part Number
173-0169
Shaft Diameter x Shaft Length (mm)
6x38
Number of Blades
26 26 non-woven paper
Grain Size
180
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Outer Diameter (phi mm)
60
Usage Tool
Straight grinder (air and electric)
Weight (g)
320