Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Mix Wheel

Nylon Mix Wheel FM5025 240

Item.#
08361911
Mfr.#
FM5025 240
Package Qty.
1Box(5PC)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Outer Diameter (phi mm)
50
Usage Tool
Straight grinder (air electricity)
Weight (g)
295
TRUSCO Part Number
173-0100
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Shaft Diameter x Shaft Length (mm)
6x40
Number of Blades
Non-woven paper 26 26
Grain Size
240