Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM6025 240

Item.#
08361927
Mfr.#
FM6025 240
Package Qty.
1Box(5PC)
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Weight (g)
320
TRUSCO Part Number
173-0177
Shaft Diameter x Shaft Length (mm)
6x38
Number of Blades
26 26 non-woven paper
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Grain Size
240
Outer Diameter (phi mm)
60
Usage Tool
Straight grinder (air and electric)