Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM4025 320

Item.#
08361954
Mfr.#
FM4025 320
Package Qty.
1Box(5PC)
Ship pack of
1
52.33 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Usage Tool
Straight grinder (air and electric)
Weight (g)
220
TRUSCO Part Number
173-0045
Shaft Diameter x Shaft Length (mm)
6x38
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Number of Blades
18 18 non-woven paper
Grain Size
320
Outer Diameter (phi mm)
40