Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM1025 400

Item.#
08361997
Mfr.#
FM1025 400
Package Qty.
1Box(5PC)
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
TRUSCO Part Number
173-0339
Shaft Diameter x Shaft Length (mm)
6x38
Number of Blades
42 42 non-woven paper
Grain Size
400
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Outer Diameter (phi mm)
100
Usage Tool
Straight grinder (air and electric)
Weight (g)
620