Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM6025 400

Item.#
08362024
Mfr.#
FM6025 400
Package Qty.
1Box(5PC)
Ship pack of
1
69.02 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Outer Diameter (phi mm)
60
Usage Tool
Straight grinder (air and electric)
Weight (g)
320
TRUSCO Part Number
173-0193
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Shaft Diameter x Shaft Length (mm)
6x38
Number of Blades
28 28 non-woven paper
Grain Size
400