Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM1025 60

Item.#
08362042
Mfr.#
FM1025 60
Package Qty.
1Box(5PC)
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Outer Diameter (phi mm)
100
Usage Tool
Straight grinder (air and electric)
Weight (g)
620
TRUSCO Part Number
173-0274
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Shaft Diameter x Shaft Length (mm)
6x38
Number of Blades
28 28 non-woven paper
Grain Size
60