Buy more than* S$200* and get FREE SHIPPING

  • Nylon Mix Wheel

Nylon Mix Wheel FM6025 60

Item.#
08362076
Mfr.#
FM6025 60
Package Qty.
1Box(5PC)
Ship pack of
1
69.02 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Purpose
Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Number of Blades
21 21 non-woven paper
Grain Size
60
Outer Diameter (phi mm)
60
Usage Tool
Straight grinder (air and electric)
2014 TRUSCO Published Page
2-1830
Width (mm)
25
Weight (g)
320
TRUSCO Part Number
173-0134
Shaft Diameter x Shaft Length (mm)
6x38