Buy more than* S$200* and get FREE SHIPPING

  • Drum, Shank D6mm

Drum, Shank D6mm GPD-1520

5.00 (1)
Item.#
08362146
Mfr.#
GPD-1520
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Drum
Width (mm)
20
Outer Diameter (phi mm)
15.1
Usage Tool
Micro grinder, electric drill
Weight (g)
18
TRUSCO Part Number
116-4490
Shaft Diameter x Shaft Length (mm)
6x42
Maximum Rotation Speed (min-1[r. p.m])
20000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of construction equipment etc.
5
From Japan
On 2018-04-23 08:05:05
It is very handy for rust removal of fine details difficult by manual work.
This review is about item#08363004.