Buy more than* S$200* and get FREE SHIPPING

  • Drum, Shank D6mm

Drum, Shank D6mm GPD-1920

Item.#
08362155
Mfr.#
GPD-1920
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Drum
Weight (g)
20
TRUSCO Part Number
116-4503
Shaft Diameter x Shaft Length (mm)
6x42
Maximum Rotation Speed (min-1[r. p.m])
20000
Width (mm)
20
Outer Diameter (phi mm)
19.1
Usage Tool
Micro grinder, electric drill