Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Band 15X20

Band 15X20 GP1520B 120

5.00 (2)
Item.#
08362173
Mfr.#
GP1520B 120
Package Qty.
1Bag(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Width (mm)
15x20
Weight (g)
20
Usage Tool
Micro grinder, electric drill
Grain Size
120
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Models
GPD-1520
Abrasive Material
A
Type
Band
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for RC airplane production
5
From Japan
On 2015-07-27 19:21:56
I am pleased if the price is a little cheaper.
This review is about item#08362164.
Polishing after excavation
5
From Japan
On 2013-11-18 15:35:56
Working like using several pieces will show cost performance.
This review is about item#08362261.