Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band 15X20

Band 15X20 GP1520B 150

5.00 (2)
Item.#
08362182
Mfr.#
GP1520B 150
Package Qty.
1Bag(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Width (mm)
15x20
Weight (g)
20
2014 TRUSCO Published Page
2-1852
Abrasive Material
A
TRUSCO Part Number
116-3922
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Models
GPD-1520
Usage Tool
Air micro grinder, electric drill
Grain Size
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for RC airplane production
5
From Japan
On 2015-07-27 19:21:56
I am pleased if the price is a little cheaper.
This review is about item#08362164.
Polishing after excavation
5
From Japan
On 2013-11-18 15:35:56
Working like using several pieces will show cost performance.
This review is about item#08362261.