Buy more than* S$200* and get FREE SHIPPING

  • Band 19X20

Band 19X20 GP1920B 240

3.00 (1)
Item.#
08362313
Mfr.#
GP1920B 240
Package Qty.
1Bag(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1852
Usage Tool
Air micro grinder, electric drill
Weight (g)
23
Compatible Models
GPD-1920
TRUSCO Part Number
116-4058
Inner Diameter x Width (mm)
19x20
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
A
Grain Size
240
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
3
From Japan
On 2016-07-14 21:38:32
I use the TRUCO band all the time, but it is early to be unusable. I want you to have some more durability.
This review is about item#08362304.