Buy more than* S$200* and get FREE SHIPPING

  • Drum, Shank D6mm

Drum, Shank D6mm GPD-2220

Item.#
08362383
Mfr.#
GPD-2220
Package Qty.
1PC
Ship pack of
1
9.21 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Type
Drum
Maximum Rotation Speed (min-1[r. p.m])
18000
Width (mm)
20
Shaft Diameter x Shaft Length (mm)
6x42
Usage Tool
Micro grinder
Weight (g)
22
Outer Diameter (phi mm)
22.1