Buy more than* S$200* and get FREE SHIPPING

  • Drum, Shank D6mm

Drum, Shank D6mm GPD-2525

Item.#
08362392
Mfr.#
GPD-2525
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Drum
Usage Tool
Micro grinder
Weight (g)
28
TRUSCO Part Number
116-4520
Shaft Diameter x Shaft Length (mm)
6x38
Maximum Rotation Speed (min-1[r. p.m])
18000
Width (mm)
25
Outer Diameter (phi mm)
25.1