Buy more than* S$200* and get FREE SHIPPING

  • Drum, Shank D6mm

Drum, Shank D6mm GPD-3030

Item.#
08362401
Mfr.#
GPD-3030
Package Qty.
1PC
Ship pack of
1
12.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Drum
Shaft Diameter x Shaft Length (mm)
6x35
Maximum Rotation Speed (min-1[r. p.m])
13000
Width (mm)
30
Outer Diameter (phi mm)
30.1
Usage Tool
Micro grinder
Weight (g)
38
TRUSCO Part Number
116-4538