Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band 25X25

Band 25X25 GP2525B 120

Item.#
08362532
Mfr.#
GP2525B 120
Package Qty.
1Bag(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1853
Usage Tool
Air micro grinder, electric drill
Weight (g)
44
Compatible Models
GPD-2525
TRUSCO Part Number
116-4244
Inner Diameter x Width (mm)
25x25
Maximum Rotation Speed (min-1[r. p.m])
18000
Abrasive Material
A
Grain Size
120