Buy more than* S$200* and get FREE SHIPPING

  • Band 25X25

Band 25X25 GP2525B 150

Item.#
08362541
Mfr.#
GP2525B 150
Package Qty.
1Bag(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1853
Usage Tool
Air micro grinder, electric drill
Weight (g)
44
Compatible Models
GPD-2525
TRUSCO Part Number
116-4252
Inner Diameter x Width (mm)
25x25
Maximum Rotation Speed (min-1[r. p.m])
18000
Abrasive Material
A
Grain Size
150