Buy more than* S$200* and get FREE SHIPPING

  • Drum Band 8X30

Drum Band 8X30 GP3030B 120

5.00 (1)
Item.#
08362645
Mfr.#
GP3030B 120
Package Qty.
1Bag(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Width (mm)
30x30
Weight (g)
51
Compatible Models
GPD-3030
2014 TRUSCO Published Page
2-1853
Grain Size
120
Maximum Rotation Speed (min-1[r. p.m])
13000
Abrasive Material
A
Type
Band
Usage Tool
Air micro grinder, electric drill
TRUSCO Part Number
116-4350
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for woodworking work as a hobby.
5
From Japan
On 2015-04-21 01:08:58
very good
This review is about item#08362636.