Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Drum, Shank D3mm

Drum, Shank D3mm GPD-310

5.00 (1)
Item.#
08362742
Mfr.#
GPD-310
Package Qty.
1PC
Ship pack of
1
2.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
25000
Width (mm)
10
Outer Diameter (phi mm)
2.1
Usage Tool
Air micro grinder, electric drill
Caution
Please wear protective equipments, such as a hard hat and safety goggles, at any cost at the time of eye construction.
Type
Drum
TRUSCO Part Number
116-4431
Shaft Diameter x Shaft Length (mm)
3x35
Weight (g)
2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Engine port machining
5
From Japan
On 2014-02-05 19:43:35
It should be noted that good The less a little more wear
This review is about item#08362751.