Buy more than* S$200* and get FREE SHIPPING

  • Drum, Shank D3mm

Drum, Shank D3mm GPD-610

5.00 (1)
Item.#
08362751
Mfr.#
GPD-610
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
25000
TRUSCO Part Number
116-4449
Shaft Diameter x Shaft Length (mm)
3x43
Weight (g)
4
Caution
Please wear protective equipments, such as a hard hat and safety goggles, at any cost at the time of eye construction.
Type
Drum
Outer Diameter (phi mm)
6.1
Usage Tool
An air micro grinder, an electric drill
Width (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Engine port processing
5
From Japan
On 2014-02-05 19:43:35
It is even better if there is little more wear
This review is about item#08362751.