Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band 3X10

Band 3X10 GP310B 60

Item.#
08362776
Mfr.#
GP310B 60
Package Qty.
1Bag(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Inner Diameter x Width (mm)
2x10
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
A
Type
Band
TRUSCO Part Number
116-3345
2014 TRUSCO Published Page
2-1851
Usage Tool
Air micro grinder, electric drill
Weight (g)
4
Compatible Models
GPD-310
Grain Size
60