Buy more than* S$200* and get FREE SHIPPING

  • Band 3X10

Band 3X10 GP310B 120

Item.#
08362794
Mfr.#
GP310B 120
Package Qty.
1Bag(10PC)
Ship pack of
1
6.57 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Inner Diameter x Width (mm)
2x10
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
A
Type
Band
TRUSCO Part Number
116-3370
2014 TRUSCO Published Page
2-1851
Usage Tool
Air micro grinder, electric drill
Weight (g)
4
Compatible Models
GPD-310
Grain Size
120