Buy more than* S$200* and get FREE SHIPPING

  • Drum Band 6X10

Drum Band 6X10 GP610B 120

4.50 (2)
Item.#
08362873
Mfr.#
GP610B 120
Package Qty.
1Bag(10PC)
Ship pack of
1
6.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Width (mm)
6x10
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
A
Grain Size
120
Usage Tool
Air micro grinder, electric drill
Weight (g)
6
Compatible Models
GPD-610
Type
Band
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Engine port processing
4
From Japan
On 2014-02-05 19:46:34
It is even better if there is little more wear
This review is about item#08362907.
Wood grinding work
5
From Japan
On 2011-05-31 10:57:02
I am very satisfied with the price. Durability is also reasonable.
This review is about item#08362907.