Buy more than* S$200* and get FREE SHIPPING

  • Drum, Shank D3mm

Drum, Shank D3mm GPD-1220-3

5.00 (1)
Item.#
08362986
Mfr.#
GPD-1220-3
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
25000
Weight (g)
6
TRUSCO Part Number
116-5631
Shaft Diameter x Shaft Length (mm)
3x35
Type
Drum
Width (mm)
20
Outer Diameter (phi mm)
12.1
Usage Tool
Air micro grinder, electric drill
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Engine port processing
5
From Japan
On 2014-02-05 19:43:35
It is even better if there is little more wear
This review is about item#08362751.